Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sutton 28 Light Chandelier 61 In. Textured Black

  • Mfr # F6235-TBK

  • Zoro # G015448733


product price: $3,046.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
25W
Length
61 in
Voltage
120V
Bulb Included
No
Standards
UL Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6235-TBK
Zoro #
G015448733
UPC #
782042441835
Country of Origin
China

Dimensions

Length
61 in
Chain Length
72 in
Height
49 in
Canopy Width
5.5 in

Details

Item
Chandelier
Fixture Wattage
25W
Finish
Textured Black
Voltage
120V
Bulb Included
No
Standards
UL Damp
Number of Lights
28
Includes
Fixture, Hardware
Material
Hand-Crafted Iron
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Slope Compatible
No
Socket Count
28
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

A pair of rings form the circular silhouette of this stunning chandelier. Candlesticks around the circumference provide an abundance of bright, beautiful light. Also available as a wall sconce in Textured Black. The chandelier is available as a single or double tier in Champagne Silver Leaf or Textured Black. SKU F6233-TBK is exterior or interior, the rest of the family is interior only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.