Zoro Homepage

Vanda 1 Light Table Lamp 16.5 In. Patina Brass

  • Mfr # PTL7519-PBR/CWT

  • Zoro # G315388555


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
19.25 in
Width
16.5 in
Material
Ceramic
Finish
Patina Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL7519-PBR/CWT
Zoro #
G315388555
UPC #
782042487543
Country of Origin
Philippines

Dimensions

Height
19.25 in
Width
16.5 in
Length
16.5 in

Details

Material
Ceramic
Finish
Patina Brass
Item
Table Lamp
Includes
Fixture, Hardware
Shade Color
Off White
Voltage
120V
Shade Material
Linen
Standards
UL Dry
Maximum Wattage
15W
Bulbs Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Socket Count
1
Switch Type
ON/OFF Switch on Socket

Description

Reminiscent of ancient pottery unearthed, Vanda features a rounded base in a whitewash ceramic finish, giving this table lamp its wonderful weathered look. The wide white linen drum shade casts a warm glow that shines onto the base below. Add this lamp to any tabletop to bring an earthy, organic style to a space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.