Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Stella Mira, Brushed Nickel
- Mfr # 6362000
- Zoro # G408659470
product price:Â
$
87.35
/ea
Key Features
Color
Brushed Nickel
Height
10.24
Length
9.84
Width
9.84 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6362000
- Zoro #
- G408659470
- UPC #
- 24034636202
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Vintage
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Brushed Nickel
- Description/Special Features
- Material
- Metal
- Dimmable
- No
- Lamp Included
- No
- Watts
- 60
- Damp/Wet Rating
- None
Dimensions
- Height
- 10.24
- Length
- 9.84
- Width
- 9.84 in
- Diameter
- 9"
Description
The Westinghouse Stella Mira Indoor Mini Pendant in a brushed nickel finish delivers a vintage-industrial meets farmhouse-style look to your home. Introduce a soft, geometric aesthetic by adding one or more mini pendants over your foyer, kitchen island, dining room, bedroom, or bathroom. Complement a wide range of interior decors from industrial and modern, farmhouse to transitional style homes with this statement-making mini-pendant.Add an airy elegance to any space when your pair the Stella Mira with an ST20 shaped flexible filament-style bulb. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63620.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.