Zoro Homepage

Zen 1 Light Table Lamp 17.75 In. Alabastrino

  • Mfr # PTL1008

  • Zoro # G415388547


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
26.75 in
Material
Ceramic
Finish
Alabastrino
Standards
UL Dry
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1008
Zoro #
G415388547
UPC #
782042198265
Country of Origin
Philippines

Dimensions

Height
26.75 in
Length
17.75 in

Details

Material
Ceramic
Finish
Alabastrino
Item
Table Lamp
Standards
UL Dry
Includes
Fixture, Hardware
Maximum Wattage
150W
Number of Bulbs
1
Bulbs Included
No
Voltage
120V
Shade Material
Linen
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base
Switch Type
3-Way Switch
Socket Count
1
Slope Compatible
No
Designer
Troy Standard
Battery Included
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.