Wirebound Soft-Cover Project-Planning Notebook, 1-Subject, Project-Management Format, Black Cover
Mfr # TR54986
Zoro # G015510416
product price:Â $10.25
/eaKey Features
Ruling Color
Black
Width
8.98 in
Sheet Size
11 in x 8.5 in
Height
11 in
Perforation
Micro-Perforation
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR54986
Zoro #
G015510416
UPC #
718103321327
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.98 in
Sheet Size
11 in x 8.5 in
Height
11 in
Details
Ruling Color
Black
Perforation
Micro-Perforation
Binding Location
Side
Item
Notebook
Binding
Twin-Wire
Cover Color
Black
Paper Color
White
Number of Sheets
80
Format
Project Planner Elements; Project-Management Format
Cover Material
Paper
Recycled Content
0%
Number of Sections
1
Number of Pockets
1
Description
Organize tasks, record target deadlines and create actionable-item lists. Well-designed project-planning templates on each page help make tracking various threads and all the details as easy as dotting the I's and crossing the T's. Flexible soft-cover and twin-wire coil binding enable effortless page turning. Premium heavyweight paper ensures a smooth writing experience. Margin micro-perforations allow for neat and easy sheet removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.