Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 2XL, Woodland
Mfr # 1505
Zoro # G4418342
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Cotton Ripstop
- Size 2XL
- Fabric Weight 6.5 oz
- Fits Waist Size 44 in to 46 in
- Pockets 6
Product Information
- Brand Tru-Spec
- MFR # 1505
- Zoro # G4418342
- UPC # 690104030784
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Details
Description
BDU Trouser, Size 2XL, Woodland, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam Long, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, L (8603)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011R/7)
- CONDOR Tag, 3-1/4 in.W, 3/8in.Hole, PK25 (48RU20)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- Tru-Spec Work Pants and Shorts