Shop All Work Pants and Shorts
Tru-Spec
BDU Trouser, 3XL, Charcoal Gray
Mfr # 1308
Zoro # G4416321
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 3XL
- Fabric Weight 6.5 oz
- Fits Waist Size 48 in to 50 in
- Pockets 6
Product Information
- Brand Tru-Spec
- MFR # 1308
- Zoro # G4416321
- UPC # 690104020549
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Details
Description
BDU Trouser, Size 3XL, Charcoal Gray, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves Small (G8834S)
- LYLE Alum Danger Electrical Room, 14"x10" (LCU4-0550-NA_14X10)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (109S0046CH)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- Tru-Spec Workwear and Protective Clothing