Tru-Spec

BDU Trouser, XS, Black


product price: $37.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Cotton Ripstop
  • Size XS
  • Fabric Weight 6.5 oz
  • Fits Waist Size 24 in to 26 in
  • Garment Style Pants
See all product information

Product Information

Dimensions

Size XS
Fits Waist Size 24 in to 26 in

Details

Item BDU Trouser
Color Black
Material 100% Cotton Ripstop
Inseam Short
Fabric Weight 6.5 oz
Garment Style Pants
Pockets 6
Closure Type Melamine Buttons

Description

BDU Trouser, Size XS, Black, Fits Waist Size 24 In. to 26 In., Garment Style Pants, Inseam Short, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.