Tru-Spec
Flight Suit, 3XL, 32" Inseam, Black
Mfr # 2653
Zoro # G5915791
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Material 65% Polyester/35% Cotton Twill
- Number of Outside Pockets 9
- Lining Material Cotton Twill/Polyester
- Fabric Weight 6.5 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- ARIAT FR Polartec Beanie, Gray (10027909)
- LYLE Propane Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0310-ND_7X5 (LCU4-0310-ND_7X5)
- EDGE PR, Cut-Resistant Gloves, XL (48-711)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- TRU-SPEC Flight Suit, S, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, L, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- Tru-Spec Workwear