Tru-Spec
Flight Suit, S, 32" Inseam, Khaki
Mfr # 2662
Zoro # G5932923
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Insulated No
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 54 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLUMED)
- CATO Cato Fire Extinguisher Cabinet Hammer Assembly, Red (10011R)
- BDG Welding Gloves, L, Gauntlet, 5.5" Cuff L (60-9-7800)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, S, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Navy (2651)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- Tru-Spec Workwear