Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, S, 32" Inseam, Sage
Mfr # 2656
Zoro # G5925293
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S Regular
- Color Sage
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
Product Information
- Brand Tru-Spec
- MFR # 2656
- Zoro # G5925293
- UPC # 690104057934
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S Regular |
Fits Waist Size | 28 in to 30 in |
Fits Chest Size | 34 in to 36 in |
Details
Description
Flight Suit, Men's, S, Inseam 32 in, Color Sage, Fits Chest Size 34 in to 36 in, Fits Waist Size 28 in to 30 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- TRU-SPEC BDU Shorts, Black, Waist 32" to 34" (4202)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12755)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Spandex, Neoprene (EXO-MPLG-04-L)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, S, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Brn (102776-211-34x30)
- Tru-Spec Workwear and Protective Clothing