Shop All Work Pants and Shorts
Tru-Spec
Mens Tactical Pants, 36" x 34", Black
Mfr # 1024
Zoro # G4424021
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Size 36 in x 34 in
- Inseam 34 in
- Fabric Weight 6.5 oz
- Fits Waist Size 35 in to 37 in
Product Information
- Brand Tru-Spec
- MFR # 1024
- Zoro # G4424021
- UPC # 690104366340
- Country of Origin Honduras
- Category Work Pants and Shorts
Dimensions
Size | 36 in x 34 in |
Fits Waist Size | 35 in to 37 in |
Details
Description
Men's Tactical Pants, Size 36 In. x 34 In., Black, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Melamine Buttons, Fabric Weight 6.5 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- ANSELL Cut Resistant Glove, ANSI A5, 11, PR (11755)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, M, 1 Pair (727-08)
- BDG VF, Leather Gloves, XL/10, 55LA96, PR (20-1-148-XL-K)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- MARCO Leather Blast Suit - Medium (1029601)
- Tru-Spec Workwear