Tru-Spec

Mens Tactical Pants, Coyote, 32" x 34" Sz


product price: $82.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Coyote
  • Material 35% Cotton Ripstop, 65% Polyester
  • Gender Men's
  • Inseam 34"
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 32 in x 34 in
Fits Waist Size 31 in to 33 in

Details

Item Men's Xpedition Pants
Color Coyote
Material 35% Cotton Ripstop, 65% Polyester
Gender Men's
Inseam 34"
Fabric Weight 6.5 oz
Includes Additional Layer of Nylon Webbing Fabric, Articulated Knees, Back of The Knees, Boot Hooks, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Durable Double Weave Fabric On The Hip Yoke, Front Cargo Pockets and Gusset, Strap Adjustment with Snaps On Ankle Cuffs
Pockets 7
Garment Style Pants
Number of Outside Pockets 7
Closure Type Metal Button, YKK Zipper, French Fly Inside Zipper
Includes Hammer Loop No

Description

Men's Tactical Pants, Size 32 In. x 34 In., Coyote, Fits Waist Size 31 In. to 33 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.