Tru-Spec
Mens Tactical Pants, Navy, Size 32"
Mfr # 1074
Zoro # G7671568
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 100% Cotton Canvas
- Gender Men
- Fabric Weight 8.5 oz
- Fits Waist Size 31 in to 33 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18WW)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- BRADY Notice Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (123591)
- BULLARD Faceshield Mounting Kit, For Use With FX, PX, LT and Rescue Series Helmets Black (R151)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- Tru-Spec Work Pants and Shorts