Tru-Spec

Mens Tactical Pants, Size 34", Navy


product price: $53.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 80% Polyester/20% Cotton Ripstop
  • Gender Men's
  • Size 34 in
  • Inseam 30 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 34 in
Fits Waist Size 33 in to 35 in

Details

Item Men's Ascent Pants
Color Navy
Material 80% Polyester/20% Cotton Ripstop
Gender Men's
Inseam 30 in
Fabric Weight 6.5 oz
Pockets 10
Includes 2 in Wide Belt Loops, Badge Holders
Number of Outside Pockets 10
Closure Type YKK Zipper, PRYM Snap
Garment Style Pants
Includes Hammer Loop No

Description

Men's Tactical Pants, Size 30 In., Navy, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.