Tru-Spec

Mens Tactical Pants, Size 38", Coyote


product price: $49.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Gender Men's
  • Size 38 in
  • Inseam 30 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 38 in
Fits Waist Size 37 in to 39 in

Details

Item Men's Tactical Pants
Color Coyote
Material 65% Polyester/35% Cotton Ripstop
Gender Men's
Inseam 30 in
Fabric Weight 6.5 oz
Closure Type YKK Zipper, PRYM Snap
Includes Fit Slider Waistband
Number of Outside Pockets 10
Pockets 10
Garment Style Pants
Includes Hammer Loop No

Description

Men's Tactical Pants, Size 46 In., Coyote, Fits Waist Size 45 In. to 47 In., Garment Style Pants, Inseam 37 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.