Tru-Spec

Mens Tactical Pants, Size 38", Khaki


product price: $53.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Cotton Canvas
  • Gender Men's
  • Size 38 in
  • Inseam 30 in
  • Fabric Weight 8.5 oz
See all product information

Product Information

Dimensions

Size 38 in
Fits Waist Size 37 in to 39 in

Details

Item Men's Tactical Pants
Color Khaki
Material 100% Cotton Canvas
Gender Men's
Inseam 30 in
Fabric Weight 8.5 oz
Includes Fit Slider Waistband
Pockets 10
Closure Type YKK Zipper, PRYM Snap
Garment Style Pants
Number of Outside Pockets 10
Features Interior Pocket
Includes Hammer Loop No

Description

Men's Tactical Pants, Size 38 In., Khaki, Fits Waist Size 37 In. to 39 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.