Tru-Spec

Mens Tactical Pants, Size S/28, Black


product price: $37.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Gender Men's
  • Size S/28
  • Inseam 30 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size S/28
Fits Waist Size 28 in to 30 in

Details

Item GEN 1 Police BDU Pants
Color Black
Material 65% Polyester/35% Cotton Ripstop
Gender Men's
Inseam 30 in
Fabric Weight 6.5 oz
Garment Style Pants
Closure Type Self Locking YKK Zipper Fly with Button
Number of Outside Pockets 6
Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Pockets 6
Includes Hammer Loop No

Description

Men's Tactical Pants, Size S/28, Black, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.