Tru-Spec

Tactical Shorts, Black, Waist 35" to 37"


product price: $53.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 80% Polyester/20% Cotton Ripstop
  • Gender Men's
  • Inseam 10 in
  • Fabric Weight 6.5 oz
  • Fits Waist Size 35 in to 37 in
See all product information

Product Information

Dimensions

Size 36 in
Fits Waist Size 35 in to 37 in

Details

Item Men's Ascent Shorts
Color Black
Material 80% Polyester/20% Cotton Ripstop
Gender Men's
Inseam 10 in
Fabric Weight 6.5 oz
Closure Type YKK Zipper, PRYM Snap
Number of Outside Pockets 8
Pockets 8
Garment Style Tactical Shorts
Includes Hammer Loop No

Description

Tactical Short, Size 36 In., Fits Waist Size 35 In. to 37 In., Inseam 10 In., Color Black, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.