Shop All Work Pants and Shorts
Tru-Spec
Trouser, R/M, Black, Waist 32" to 34"
Mfr # 2046
Zoro # G6317357
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Nylon
- Inseam 32 in
- Fits Waist Size 32 in to 34 in
- Number of Outside Pockets 2
- Garment Style Pants
Product Information
- Brand Tru-Spec
- MFR # 2046
- Zoro # G6317357
- UPC # 690104404004
- Country of Origin Indonesia
- Category Work Pants and Shorts
Dimensions
Size | R/M |
Fits Waist Size | 32 in to 34 in |
Details
Description
Trouser, Size R/M, Black, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ), 100 PK (54189)
- IRONCAT TIG Welding Gloves, Goatskin Palm, XL, 12PK (6142/XL)
- ANSELL Electrical Gloves, Size 11, 16" L, PR (CLASS 1 Y 16)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki (1060)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- Tru-Spec Work Pants and Shorts