Tru-Spec

Trouser, R/M, Coyote, Waist 32" to 34"


product price: $74.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Coyote
  • Material 100% Nylon
  • Inseam 32 in
  • Fits Waist Size 32 in to 34 in
  • Closure Type Zipper Fly with Snap Button
See all product information

Product Information

Dimensions

Size R/M
Fits Waist Size 32 in to 34 in

Details

Item ECWCS Pants
Color Coyote
Material 100% Nylon
Inseam 32 in
Closure Type Zipper Fly with Snap Button
Pockets 2
Garment Style Pants
Number of Outside Pockets 2
Includes (2) Pass-Through Pockets, 3-Layer Windproof, Advanta Inner Lining, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Taped Seams, Waterproof, Zipper Fly with Snap Button, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments
Includes Hammer Loop Yes

Description

Trouser, Size R/M, Coyote, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Nylon, Binding Snap Button, Zipper, Pockets 2, Includes 3-Layer Windproof, Waterproof, Breathable Material with Bemis Seams, Drawstring Waist with Cord Lock, Advanta Inner Lining, Taped Seams, Zipper Fly with Snap Button, (2) Pass-Through Pockets, Zipper Leg Openings with Hook-and-Loop Ankle Adjustments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.