Tru-Spec

Womens Tactical Pants, Size 14, Navy


product price: $52.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 65% Polyester/35% Cotton Ripstop
  • Gender Women's
  • Size 14
  • Inseam 32 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 14
Fits Waist Size 32 in to 33 in

Details

Item Women's Classic Pants
Color Navy
Material 65% Polyester/35% Cotton Ripstop
Gender Women's
Inseam 32 in
Fabric Weight 6.5 oz
Closure Type YKK Zipper, PRYM Snap
Garment Style Pants
Pockets 6
Includes Fit Slider Waistband
Number of Outside Pockets 6
Includes Hammer Loop No

Description

Women's Tactical Pants, Size 14, Navy, Fits Waist Size 32 In. to 33 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.