Tru-Spec

Womens Tactical Pants, Size 2, Black


product price: $47.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 80% Polyester/20% Cotton Ripstop
  • Gender Women's
  • Size 2
  • Inseam 35 in
  • Fabric Weight 6.5 oz
See all product information

Product Information

Dimensions

Size 2
Fits Waist Size 26 in to 27 in

Details

Item Women's Ascent Pants
Color Black
Material 80% Polyester/20% Cotton Ripstop
Gender Women's
Inseam 35 in
Fabric Weight 6.5 oz
Closure Type YKK Zipper, PRYM Snap
Includes 2 in Wide Belt Loops, Badge Holders
Number of Outside Pockets 10
Garment Style Pants
Pockets 10
Includes Hammer Loop No

Description

Women's Tactical Pants, Size 8, Black, Fits Waist Size 29 In. to 30 In., Garment Style Pants, Inseam 35 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.