Shop TRUFAST
See all product information
Create Account
2 in Plasti-Grip PBLP2 Prong Washer White Plastic Insulation Fastener Prong Wall Anchor, 1000PK
- Mfr # PBLPP-2000
- Zoro # G223331186
product price:Â
$
89.99
/pk of 1000, $0.09/ea
Key Features
Material
Plastic
Outside Diameter
2 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBLPP-2000
- Zoro #
- G223331186
- UPC #
- 712216042667
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 in
Details
- Item
- Washers
- Material
- Plastic
- Color
- White
Description
TRUFAST PLASTI-GRIP PBLP2 Prong Washer is specially engineered for efficient installation of polymer-based (PB) Exterior Insulation and Finish Systems (EIFS). This innovative, patented washer design significantly streamlines insulation fastening by eliminating the need for manual pre-assembly, dramatically reducing labor time and costs on the job site. Featuring a 2-inch diameter head width, the low-profile washer includes a unique recessed hole that fully encapsulates the screw head, creating an effective thermal-break barrier. This recessed design minimizes thermal bridging and enhances overall insulation efficiency. Additionally, the washer surface incorporates strategic keyholes specifically engineered to strengthen adhesion of EIFS basecoat materials, ensuring optimal bond strength and long-lasting durability. The patented prong feature simplifies on-the-wall screw assembly, enabling quick and precise positioning directly into insulation-no additional hand assembly or complex preparations required. Product Highlights: 2 in diameter washer designed for polymer-based EIFS systems. Patented prong allows easy pre-spotting and fast screw assembly. Low-profile, recessed hole encapsulates screw heads for thermal-break performance. Keyhole surface enhances basecoat bonding for reliable finishes. EIFS system manufacturer approved. Ideal for interior and exterior insulation installations. Compatible with Grip-Deck screws and similar fastening solutions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.