Shop TRUFAST
See all product information
Create Account
1.25 in Grip-Plate Flat Metal Washer Silver Galvanized Steel for Lath Plaster Stucco Repair, 1000PK
- Mfr # GPPW-L-1250
- Zoro # G623331168
product price:
$
79.99
/pk of 1000, $0.08/ea
Key Features
Material
Galvanized Steel
Finish
Galvanized
Outside Diameter
1-1/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPPW-L-1250
- Zoro #
- G623331168
- UPC #
- 868670000184
- Country of Origin
- United States
- Item
- Washers
- Material
- Galvanized Steel
- Finish
- Galvanized
- Color
- Silver
Dimensions
- Outside Diameter
- 1-1/4 in
Description
TRUFAST GRIP-PLATE Galvanized Steel Washers are engineered for secure, durable fastening in lath attachment, plaster repair, concrete, stucco or stone veneer applications. Designed for superior durability and holding strength, they are the go-to solution for lath fastening and plaster reinforcement. Measuring 1-1/4” in diameter, these heavy-duty steel washers provide superior stability for sagging plaster, adhered masonry cladding, and high-wind zone construction. They are compatible with screws or pins and available with either a large or small center hole, offering flexibility for various applications. Built for exterior and interior use, these galvanized steel washers meet industry standards, including ASTM C-1063 for lath attachment. Whether securing exterior gypsum sheathing in high-wind zones or reinforcing stucco over continuous insulation, GRIP-PLATE washers provide reliable support and holding power. Key Benefits: * Strong Lath Attachment - Secures stucco, stone veneer, and plaster. * Stabilizes Sagging Plaster - Ideal for plaster repair and reinforcement. * High Wind-Load Rated - Attaches exterior gypsum sheathing securely. * The large center hole (0.24 in) fits nails or pins and #6-#10 screws. * Keyholes for Bonding - Enhances basecoat adhesion for a solid hold. * Versatile Compatibility - Works with screws or pins for easy installation. * Supports Heavy Masonry Cladding - Ideal for layered insulation applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.