Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115/60 Min Fl Sct 1.45x87 Meters

  • Mfr # 711-0113

  • Zoro # G210080301


product price: $84.95
/ea
Free Shipping & Returns

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
115VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711-0113
Zoro #
G210080301
UPC #
5060144881885
Country of Origin
Germany

Dimensions

Bezel Face Size
1.6 in x 1.08 in
Width
2.47 in
Depth
1.21 in
Cutout Width
1 1/2 in
Overall Width
2 1/2 in
Cutout Height
7/8 in
Overall Depth
2 1/2 in
Overall Height
1 1/4 in
Bezel Face Height
1 1/8 in
Bezel Face Width
1 1/8 in

Details

Item
Electromechanical Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours
Number of Digits
7
Operating Voltage
115VAC
Time Range
0 to 99999.99
Bezel Face Shape
Rectangular
Bezel Face Type
Panel Mount
Hz
60 Hz
Ambient Temp. Range
-22 Degrees to 158 Degrees F
Terminal Type
Screw
Fits Panel Cut Out
1.45 in x 0.87 in
Mounting Method
Screw
Elapsed Time To
99,999.99
Temp. Range
-22 Degrees to 158 Degrees F
Input Type
115 VAC, 230 VAC, 24 VAC Synchronous Motor
Standards
CE, CUL, UKCA, UL
Operating Temperature - Maximum
158 Degrees F
Mounting Style
Flush
Operating Temperature - Minimum
-22 Degrees F
Counter Display Type
Analog
Mount Securing Method
Screw
Display Span - Maximum
99,999.99
Input Voltage - Maximum
115 V AC
Input Voltage - Minimum
90 V AC

Description

Electromechanical Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.99, Bezel Face Size 1.6 in x 1.08 in, Bezel Face Shape Rectangular, Bezel Face Type Panel Mount, Elapsed Time To 99,999.99, Operating Voltage 115VAC, Hz 60 Hz, Number of Digits 7, Display Units Hours, Depth 1.21 in, Width 2.47 in, Ambient Temp. Range -22 Degrees to 158 Degrees F, Input Type 115 VAC, 230 VAC, 24 VAC Synchronous Motor, Reset Type No Reset, Temp. Range -22 Degrees to 158 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.