Zoro Homepage

24VAC, COMBO MNT, 000000 16" LDS

  • Mfr # RV3-4916AE

  • Zoro # G010080310


product price: $35.45
/ea

Key Features

Mounting
Base; Front
Reset Type
No Reset
Number of Digits
6
Input Voltage
24VAC
Max. Counts per Second
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RV3-4916AE
Zoro #
G010080310
UPC #
5060144888884
Country of Origin
India

Dimensions

Depth
2.81 in
Height
2.252 in
Width
1.496 in
Cutout Height
1 in
Overall Width
1 1/2 in
Cutout Width
1 1/2 in
Overall Height
2 1/4 in
Overall Depth
2 3/4 in

Details

Item
Electromechanical Counter
Mounting
Base; Front
Reset Type
No Reset
Number of Digits
6
Input Voltage
24VAC
Max. Counts per Second
10
Standards
CE, CUL, REACH, RoHS, UKCA, UL, WEEE
Mounting Style
Base
Digit Color
White
Background Color
Black
Counts per Second - Maximum
10
Counter Display Type
Analog
Input Voltage - Maximum
24 V AC
Input Voltage - Minimum
12 V AC

Description

Electromechanical Counter, Number of Digits 6, Mounting Base; Front, Max. Counts per Second 10, Height 2.252 in, Depth 2.81 in, Width 1.496 in, Input Voltage 24VAC, Reset Type No Reset, Standards CE, CUL, REACH, RoHS, UKCA, UL, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.