Signal Conditioner
- Mfr # SC-M1-DIN
- Zoro # G924146775
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Maximum
600 V AC/DC
Power Required - Minimum
12V AC/DC
Number of Channels
2
Overall Height
72 mm
Mounting Style
DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-M1-DIN
- Zoro #
- G924146775
- UPC #
- 5061089360084
- Country of Origin
- Malaysia
- Item
- Signal Conditioner
- Input Voltage - Maximum
- 600 V AC/DC
- Power Required - Minimum
- 12V AC/DC
- Number of Channels
- 2
- Mounting Style
- DIN Rail
- Output Voltage - Maximum
- 34 V
- Input Current - Minimum
- 0.25 A
- Features
- Output Current - Maximum
- 20 mA
- Power Required - Maximum
- 24V AC/DC
- Output Current - Minimum
- 4 mA
- Input Current - Maximum
- 5 A
- Input Voltage - Minimum
- 0 V AC/DC
Dimensions
- Overall Height
- 72 mm
- Overall Width
- 72 mm
- Overall Depth
- 61 mm
- Manufacturers Warranty Length
- 3 yr
Description
Signal Conditioner, Mounting Style DIN Rail, Manufacturers Warranty Length 3 yr, Number of Channels 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.