Zoro Homepage

Vista Touch Process Meter, 12-24V AC/DC, 10W, HD Graphical, Touchscreen, Vista Touch Series

  • Mfr # VT-PROC-LV

  • Zoro # G721890000


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel
Supply Voltage
12-24V AC/DC, 50-60Hz, 10W
Cutout Size
3.62 in x 3.62 in (92mm x 92mm)
Accuracy
0.001
Storage Temp. Range
-4°F to 158°F (-20°C to 70°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-PROC-LV
Zoro #
G721890000
UPC #
-
Country of Origin
Malaysia

Dimensions

Cutout Size
3.62 in x 3.62 in (92mm x 92mm)
Size
3.94 in x 3.94 in (100mm x 100mm)

Details

Mounting
Panel
Supply Voltage
12-24V AC/DC, 50-60Hz, 10W
Accuracy
0.001
Storage Temp. Range
-4°F to 158°F (-20°C to 70°C)
Nema Rating
NEMA250 and UL50 and Type12
Port Type
Ethernet, RS485
Supply Variation
0 to +10% of supply voltage
Display
LCD Touch Screen
Display Resolution
480 x 480 px
Operating Temp. Range
-4°F to 140°F (-20°C to 60°C)
Communication
Modbus RTU; Modbus TCP; Trumeter Cloud
Functions
+, -, x, ÷, x²
IP Rating
IP65
Series
Vista Touch
Standards
CE, RoHS, UL, cUL

Description

The Trumeter Vista Touch Process Meter (LV) is designed to consolidate multiple signals into a single monitoring hub in process applications. It supports up to eight sensors (four 4-20mA and four 0-10V) and features four programmable math functions as well as advanced non-linear scaling, enabling precise calculations and compensation for complex sensor behaviors. Delivering 0.1% accuracy across the full input range, the LV model runs on 12-24V AC/DC and includes access to Trumeter Cloud for secure remote monitoring, data logging, and instant alerts via email or optional SMS. A vibrant 70mm x 70mm HD touchscreen offers intuitive setup, custom scaling, alarm messages, and clear visualization with pre-configured gauge designs. Connectivity is built-in, with Modbus RTU/TCP, two form C relays, and a USB port for cloning configurations or local datalogging. With industry-standard 1/4 DIN mounting and modular quick-connect terminals, integration into panels and equipment is fast and straightforward.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.