Zoro Homepage

Voltage Monitor Relay, 5s ON delay, 0.5 to 15s time delay

  • Mfr # VMR03

  • Zoro # G616476197


product price: $44.19
/ea

Key Features

Item - Relay
Voltage Monitor Relay
Input or Control Voltage
208 - 480 VAC
Body Depth - Relay
2.3 in
Body Width - Relay
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMR03
Zoro #
G616476197
UPC #
-
Country of Origin
India

Dimensions

Body Depth - Relay
2.3 in
Body Width - Relay
0.7 in

Details

Item - Relay
Voltage Monitor Relay
Input or Control Voltage
208 - 480 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.