Zoro Homepage

Handheld Micromanometer, Type Digital

  • Mfr # 5815

  • Zoro # G7942999


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Includes
Calibration Certificate, Hard Carrying Case, Instrument
Standards
ISO Certified
Accuracy
+/-1.00% of Reading
Pressure Accuracy
+/-1.00% of Reading
Battery Type
(4) AA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5815
Zoro #
G7942999
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
For Tubing Diameter
3/16 in
Process Connection Size
3/16 in
Battery Size
AA

Details

Item
Digital Manometer
Includes
Calibration Certificate, Hard Carrying Case, Instrument
Standards
ISO Certified
Accuracy
+/-1.00% of Reading
Pressure Accuracy
+/-1.00% of Reading
Battery Type
(4) AA
Pressure Resolution
0.001 in wc
Operating Range
0 to 3.73 kPa
For Use With
Pitot Tube
Operating Temp. Range
40 Degrees to 113 Degrees F
Velocity
250 to 15,500 fpm
Calibration Certificate Included
NIST
Standards and Approvals
No
Alarm
No
Display
Backlit
Type
Digital
Storage Temp. Range
-40 Degrees to 140 Degrees F
Data Storage
None, Uses Storage on Compatible iOS or Android Device
Resolution
0.02 in wc
Pressure Range
-15 in wc to 15 in wc
Max. Pressure
7 psi
Connection Type
Fits 3/16 in ID Tubing
Number of Pressures Measured
Dual
Batteries Required
Yes
Manometer Type
General Purpose Digital Manometer
Series
DP-CALC
Maximum Operating Temperature
113 Degrees F
Minimum Operating Temperature
40 Degrees F
Storage Temperature Range
-4 Degrees to 140 Degrees F
NIST Traceable Certificate
Yes
Display Units
hPa, in H2O, kPa, mm Hg, Pa
Minimum Pressure
-15 in wc
Batteries Included
Yes
Type of Pressure
Differential
Operating Pressure Range
-15 to +15 in. H2O
Digital Display Features
Digit Backlit
Application
Air
Maximum Pressure
15 in wc
Data Hold
No
Process Connection Type
Hose Barb
Weight
0.6 lb
Maximum Operating Pressure
15 in wc
Includes Batteries
Batteries Included
Pressure Type Measured
Differential
Includes Alarm
No Alarm Included
Pressure Measurement - Maximum
15 in wc
Operating Temperature - Maximum
113 Degrees F
Includes NIST-Traceable Calibration Certificate
NIST-Traceable Calibration Certificate Included
Operating Temperature - Minimum
40 Degrees F
Pressure Stages Measured
Dual
Pressure Measurement - Minimum
-15 in wc
Includes Data Hold
No Data Hold
Number of Batteries Required
4
Digital Display Type
Backlit LCD

Description

Digital Manometer, Maximum Pressure 15 in wc, Minimum Pressure -15 in wc, Accuracy +/-1.00 Percent of Reading, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features Digit Backlit, NIST Traceable Certificate Yes, Series DP-CALC, Alarm No, Application Air, Batteries Required Yes, Battery Type (4) AA, Calibration Certificate Included NIST, Data Hold No, Display Units hPa, in H2O, kPa, mm Hg, Pa, For Tubing Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.