Shop TSUBAKI
See all product information
Create Account
AS Series Type M Gripper chain, 120 ft OAL, 5/8 in Pitch, 0.4 Dia, 600 SS
- Mfr # RS10BASKUTM120
- Zoro # G023419022
product price:Â
$
478.99
/ea
Sold in multiples of 120 for $57,478.80
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
600 Stainless Steel
Overall Length
120 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS10BASKUTM120
- Zoro #
- G023419022
- UPC #
- 97039773005
- Country of Origin
- Japan
Dimensions
- Overall Length
- 120 ft
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- 600 Stainless Steel
- Series
- AS
- Chain Number
- RS10B
Description
Tsubaki RS10BASKUTM120 AS Series Type M Gripper Chain, 120 ft OAL, 5/8 in Pitch, 0.4 in Dia, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.