Shop TSUBAKI
See all product information
Create Account
Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
- Mfr # 50C100
- Zoro # G723412910
product price:Â
$
88.39
/ea
Sold in multiples of 100 for $8,839.00
Key Features
Chain Number
50
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C100
- Zoro #
- G723412910
- UPC #
- 97039171924
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Tensile Strength
- 7,050 lbf
- Series
- Standard
Description
Tsubaki 50C100 Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller