Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HK210LRB
Zoro # G323425020
product price:Â
$
58.99
/ea
Sold in multiples of 10 for $589.90
Key Features
Material
Carbon Steel
Tensile Strength
9,040 lbs
Industry Chain Pitch
1-1/2 in
Chain Overall Width
1/2 in
Roller Diameter
0.469 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HK210LRB
- Zoro #
- G323425020
- UPC #
- 97039225931
- Country of Origin
- China
- Material
- Carbon Steel
- Tensile Strength
- 9,040 lbs
- Industry Chain Pitch
- 1-1/2 in
- Item
- Roller Chain Attachment Chain
- Series
- Double Pitch Standard Conveyor Lambda
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Number of Strands
- 1
Description
Tsubaki C2060HK210LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.