Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
Mfr # C2040A14LRB
Zoro # G423416126
product price:Â
$
50.55
/ea
Sold in multiples of 10 for $505.50
Key Features
Material
Carbon Steel
Number of Strands
1
Roller Diameter
0.312 in
Series
Double Pitch Standard Conveyor Lambda
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040A14LRB
- Zoro #
- G423416126
- UPC #
- 97039223609
- Country of Origin
- China
- Material
- Carbon Steel
- Number of Strands
- 1
- Series
- Double Pitch Standard Conveyor Lambda
- Pin Contruction
- Riveted
- Chain Number
- C2040
- Industry Chain Pitch
- 1 in
- Item
- Roller Chain Attachment Chain
- Tensile Strength
- 3,750 lbs
Description
Tsubaki C2040A14LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.