Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
Mfr # C2040K17LRB
Zoro # G123411704
product price:Â
$
53.49
/ea
Sold in multiples of 10 for $534.90
Key Features
Number of Strands
1
Roller Diameter
0.312 in
Chain Number
C2040
Chain Overall Width
0.313 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040K17LRB
- Zoro #
- G123411704
- UPC #
- 97039223739
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 3,750 lbs
Description
Tsubaki C2040K17LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel