Shop TSUBAKI
See all product information
Create Account
DOUBLE ROLLER CHAIN 10FT
- Mfr # RS120
- Zoro # G923722895
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Chain Number
120
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Overall Length
10 ft
Tensile Strength
37,480 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS120
- Zoro #
- G923722895
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 120
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 37,480 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.