Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 10 ft OAL, 1/2 in Pitch, 0.312 Dia x 0.312 in W Roller, 304 SS
- Mfr # 40SSHPB
- Zoro # G323424696
product price:Â
$
278.99
/ea
Sold in multiples of 10 for $2,789.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1/2 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40SSHPB
- Zoro #
- G323424696
- UPC #
- 97039183064
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Material
- 304 Stainless Steel
- Series
- SS
Description
Tsubaki 40SSHPB Hollow Pin Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, 304 Stainless Steel