Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 50 ft OAL, 1 in Pitch, 5/8 Dia x 5/8 in W Roller, 304 SS
- Mfr # 80SSLOTR50
- Zoro # G823418881
product price:Â
$
137.99
/ea
Sold in multiples of 50 for $6,899.50
Free Shipping & Returns
Key Features
Chain Number
80
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80SSLOTR50
- Zoro #
- G823418881
- UPC #
- 97039430021
- Country of Origin
- United States
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Material
- 304 Stainless Steel
- Series
- Lotus
Description
Tsubaki 80SSLOTR50 Lotus Drive Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel