Shop TSUBAKI
See all product information
Create Account
Lambda Lube Free Roller chain, 10 ft OAL, 5/8 P, 0.4 Dia x 0.365 in W Roller
- Mfr # 50NPLAMRB
- Zoro # G123410066
product price:Â
$
169.99
/ea
Sold in multiples of 10 for $1,699.90
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50NPLAMRB
- Zoro #
- G123410066
- UPC #
- 97039144249
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.365 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Finish
- Nickel Plated
- Tensile Strength
- 7,050 lbf
- Series
- Lambda
Description
Tsubaki 50NPLAMRB Lambda Lube Free Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 0.365 in W Roller