Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 3 in Pitch
- Mfr # 240LOTCB
- Zoro # G723410350
product price:Â
$
468.99
/ea
Sold in multiples of 10 for $4,689.90
Free Shipping & Returns
Key Features
Chain Number
240
Number of Strands
1
Industry Chain Pitch
3 in
Overall Length
10 ft
Series
Lotus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240LOTCB
- Zoro #
- G723410350
- UPC #
- 97039562395
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 240
- Number of Strands
- 1
- Industry Chain Pitch
- 3 in
- Series
- Lotus
- Pin Contruction
- Cottered
Description
Tsubaki 240LOTCB Lotus Drive Chain, 10 ft OAL, 3 in Pitch