Shop TSUBAKI
See all product information
Create Account
Lambda Lube Free Roller chain, 100 ft OAL, 1/2 P, 0.312 Dia x 0.297 in W Roller
- Mfr # 40NPLAMR100
- Zoro # G623416018
product price:Â
$
141.99
/ea
Sold in multiples of 100 for $14,199.00
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1/2 in
Finish
Nickel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NPLAMR100
- Zoro #
- G623416018
- UPC #
- 97039143266
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1/2 in
- Finish
- Nickel Plated
- Tensile Strength
- 4,300 lbf
- Series
- Lambda
Description
Tsubaki 40NPLAMR100 Lambda Lube Free Roller Chain, 100 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.297 in W Roller