Shop TSUBAKI
See all product information
Create Account
Lotus Drive chain, 10 ft OAL, 2-1/2 in Pitch
- Mfr # 200LOTRB
- Zoro # G023403526
product price:Â
$
236.99
/ea
Sold in multiples of 10 for $2,369.90
Free Shipping & Returns
Key Features
Chain Number
200
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200LOTRB
- Zoro #
- G023403526
- UPC #
- 97039561046
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 200
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Series
- Lotus
Description
Tsubaki 200LOTRB Lotus Drive Chain, 10 ft OAL, 2-1/2 in Pitch