Shop TSUBAKI
See all product information
Create Account
Miniature chain, 50 ft OAL, 0.1475 in Pitch, 304 Stainless Steel
- Mfr # 11SSR500
- Zoro # G623402387
product price:Â
$
183.99
/ea
Sold in multiples of 500 for $91,995.00
Free Shipping & Returns
Key Features
Chain Number
11
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
0.1475 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11SSR500
- Zoro #
- G623402387
- UPC #
- 97039188755
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 11
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 0.1475 in
- Material
- 304 Stainless Steel
- Series
- SS
Description
Tsubaki 11SSR500 Miniature Chain, 50 ft OAL, 0.1475 in Pitch, 304 Stainless Steel