Zoro Homepage

Roller Link, Double Pitch

  • Mfr # C2080HLK2RL

  • Zoro # G1582926


product price: $35.29
/ea

Key Features

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2080HLK2RL
Zoro #
G1582926
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Roller Link Plate Height
0.906 in
ANSI Chain Size
C2080HL
Roller Link Plate Height (In.)
0.906
Width Between Roller Link Plates (In.)
0.625
Pin Length
1.543 in
Inside Pin Dia.
0.312 in
Pin Link Plate Thickness (In.)
0.906
Length (In.)
2.000
Outside Pin Dia. (In.)
0.312
Width Between Roller Link Plates
0.625 in
Overall Width (In.)
1.543
Pin Length (In.)
1.543
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.906 in
Roller Dia. (In.)
0.625
Plate Thickness
0.625 in
Chain Overall Width
1.543 in
Roller Diameter
5/8 in
Extended Pin Diameter
0.312 in
Plate Height
0.906 in

Details

Roller Chain Link Item
Roller Attachment Link
Roller Chain Link Type
K-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Connecting End to Center Line (In.)
0.823
Agency Compliance
American National Standards Institute (ANSI)
Material
Steel
Item
Roller Attachment Link
Lubrication
Self Lube
Type
K-2 Attachment
Pitch
2 in
Rivet End to Center Line
0.72 in
Tensile Strength (Lb.)
15,400
Pin Type
Cottered
Connecting End to Center Line
0.823 in
Max. Allowable Load
2,400 lb
Finish
Black Oxide
Tensile Strength
15,400 lb/in
Rivet End to Center Line (In.)
0.720
Temp. Range
14 Degrees to 302 Degrees F
Max. Allowable Load (Lb.)
2400
Attachment Type
Tab
Link Type
Roller Attachment Link
Chain Number
C2080H
Minimum Operating Temperature
14 Degrees F
Number of Tab Holes
1
Attachment Number
K-2
Centerline to Hole Center
0.72 in
Standards
ANSI
Maximum Operating Temperature
302 Degrees F
Pin Contruction
Cottered Pin
Centerline to Attachment End
0.823 in

Description

Roller Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Roller Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.