Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller, 600 SS
Mfr # 80ASAA16LRB
Zoro # G223412267
product price:Â
$
1,164.99
/ea
Sold in multiples of 10 for $11,649.90
Free Shipping & Returns
Key Features
Number of Strands
1
Roller Diameter
5/8 in
Chain Overall Width
5/8 in
Chain Number
80
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80ASAA16LRB
- Zoro #
- G223412267
- UPC #
- 97039976994
- Country of Origin
- China
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Chain Number
- 80
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Series
- Single Pitch Standard Lambda
- Industry Chain Pitch
- 1 in
Description
Tsubaki 80ASAA16LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 600 Stainless Steel