Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 600 SS
- Mfr # 50ASD18LRB
- Zoro # G423403799
product price:Â
$
357.99
/ea
Sold in multiples of 10 for $3,579.90
Free Shipping & Returns
Key Features
Chain Number
50
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
600 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ASD18LRB
- Zoro #
- G423403799
- UPC #
- 97039975041
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- 50
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- 600 Stainless Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 50ASD18LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel