Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 10 ft OAL, 5/8 P, 0.4 Dia x 3/8 in W Roller, 600 SS
Mfr # 50ASSK13LRB
Zoro # G723406506
product price:Â
$
396.99
/ea
Sold in multiples of 10 for $3,969.90
Free Shipping & Returns
Key Features
Chain Overall Width
3/8 in
Number of Strands
1
Industry Chain Pitch
5/8 in
Material
600 Stainless Steel
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50ASSK13LRB
- Zoro #
- G723406506
- UPC #
- 97039774170
- Country of Origin
- China
- Number of Strands
- 1
- Industry Chain Pitch
- 5/8 in
- Material
- 600 Stainless Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Series
- Single Pitch Standard Lambda
- Chain Number
- 50
Description
Tsubaki 50ASSK13LRB Single Pitch Standard Attachment Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, 600 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.