Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 25 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
- Mfr # 60K11LR25
- Zoro # G423403478
product price:Â
$
200.99
/ea
Sold in multiples of 25 for $5,024.75
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60K11LR25
- Zoro #
- G423403478
- UPC #
- 97039108104
- Country of Origin
- China
Dimensions
- Overall Length
- 25 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Material
- Carbon Steel
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 60K11LR25 Single Pitch Standard Attachment Chain, 25 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.