Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 2.5IN 10FT
Mfr # RS200
Zoro # G824447972
product price:Â
$
1,661.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
103,630 lbs
Overall Length
10 ft
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Chain Number
RS200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS200
- Zoro #
- G824447972
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 103,630 lbs
- Item
- Roller Chain
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Chain Number
- RS200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.